RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 100 ft

  • Mfr # 10-01CUPV19STR-2KV-BLK-100

  • Zoro # G816017480


product price:  $82.65
/ea
Free Shipping & Returns

Key Features

Trade Designation
RHH, RHW-2
Wire Size
10 AWG
Number of Conductors
1C
Conductor Material
Copper
Voltage
2 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-BLK-100
Zoro #
G816017480
UPC #
842313190593
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
10 AWG
Wire Length
100 ft
Nominal Outside Diameter
0.266 in

Details

Wire Color
Black
Trade Designation
RHH, RHW-2
Item
Photovoltaic Wire
Number of Conductors
1C
Conductor Material
Copper
Voltage
2 kV
Temp. Rating
194°F
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Insulation Material
XLPE
Conductor Design
Stranded
Ampacity at Maximum Temperature
40 A
Conductor Insulation Material
XLPE
Product Type
Photovoltaic Cable
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black
Number of Strands
19
Connection Type
Bare Wire
Temperature Rating - Maximum Dry
194 Degrees F

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 100 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.