RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 100 ft

  • Mfr # 10-01CUPV19STR-2KV-GN-100

  • Zoro # G016017389


product price:  $82.65
/ea
Free Shipping & Returns

Key Features

Insulation Material
XLPE
Wire Size
10 AWG
Trade Designation
RHH, RHW-2
Conductor Design
Stranded
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-GN-100
Zoro #
G016017389
UPC #
842313190692
Country of Origin
Cambodia

Dimensions

Wire Size
10 AWG
Length
100 ft
Wire Length
100 ft
Nominal Outside Diameter
0.266 in

Details

Insulation Material
XLPE
Item
Photovoltaic Wire
Trade Designation
RHH, RHW-2
Conductor Design
Stranded
Temp. Rating
194°F
Conductor Material
Copper
Number of Conductors
1C
Voltage
2 kV
Wire Color
Green
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Ampacity at Maximum Temperature
40 A
Product Type
Photovoltaic Cable
Connection Type
Bare Wire
Conductor Insulation Color
Green
Number of Strands
19
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
XLPE

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 100 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products