RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 2,500 ft

  • Mfr # 10-01CUPV19STR-2KV-GN-2500

  • Zoro # G216017486


product price:  $1,546.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Conductor Material
Copper
Insulation Material
XLPE
Trade Designation
RHH, RHW-2
Conductor Design
Stranded
Voltage
2 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-GN-2500
Zoro #
G216017486
UPC #
842313190715
Country of Origin
Cambodia

Dimensions

Length
2,500 ft
Wire Size
10 AWG
Nominal Outside Diameter
0.266 in
Wire Length
2,500 ft

Details

Conductor Material
Copper
Wire Color
Green
Insulation Material
XLPE
Trade Designation
RHH, RHW-2
Conductor Design
Stranded
Voltage
2 kV
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Number of Conductors
1C
Temp. Rating
194°F
Item
Photovoltaic Wire
Temperature Rating - Maximum Wet
194 Degrees F
Product Type
Photovoltaic Cable
Ampacity at Maximum Temperature
40 A
Conductor Insulation Material
XLPE
Number of Strands
19
Temperature Rating - Maximum Dry
194 Degrees F
Connection Type
Bare Wire
Conductor Insulation Color
Green

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 2,500 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.