RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 2,500 ft

  • Mfr # 10-01CUPV19STR-2KV-RD-2500

  • Zoro # G416017491


product price:  $1,546.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Conductors
1C
Temp. Rating
194°F
Wire Size
10 AWG
Conductor Design
Stranded
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-RD-2500
Zoro #
G416017491
UPC #
842313190661
Country of Origin
Cambodia

Dimensions

Length
2,500 ft
Wire Size
10 AWG
Wire Length
2,500 ft
Nominal Outside Diameter
0.266 in

Details

Wire Color
Red
Number of Conductors
1C
Temp. Rating
194°F
Conductor Design
Stranded
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Conductor Material
Copper
Trade Designation
RHH, RHW-2
Voltage
2 kV
Item
Photovoltaic Wire
Insulation Material
XLPE
Connection Type
Bare Wire
Temperature Rating - Maximum Wet
194 Degrees F
Product Type
Photovoltaic Cable
Ampacity at Maximum Temperature
40 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
XLPE
Number of Strands
19
Conductor Insulation Color
Red

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 2,500 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products