RHH, RHW-2 Photovoltaic Wire, Copper, 6 AWG, 1C, Stranded, 25 ft (Discontinued)
- Mfr # 6-01CUPV7STR-2KV-BLK-25
- Zoro # G216017363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-01CUPV7STR-2KV-BLK-25
Zoro #
G216017363
UPC #
842313190876
Country of Origin
Cambodia
Dimensions
Length
25 ft
Wire Size
6 AWG
Wire Length
25 ft
Nominal Outside Diameter
0.354 in
Details
Voltage
2 kV
Temp. Rating
194°F
Number of Conductors
1C
Conductor Material
Copper
Item
Photovoltaic Wire
Trade Designation
RHH, RHW-2
Insulation Material
XLPE
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Wire Color
Black
Conductor Design
Stranded
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
7
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
75 A
Connection Type
Bare Wire
Conductor Insulation Material
XLPE
Conductor Insulation Color
Black
Product Type
Photovoltaic Cable
Description
Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 25 ft, Wire Size 6 AWG, Connection Type Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.