Zoro Homepage

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1-01AL-THHN-BK-100

  • Zoro # G616017246


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Wire Size
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-BK-100
Zoro #
G616017246
UPC #
842313191637
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
100 ft
Conductor Size
1 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.41 in
Minimum Bend Radius
1 11/16 in

Details

Item
Building Wire
Wire Color
Black
Jacket Material
No Jacket
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Insulation Material
Nylon, PVC
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Temp. Rating
194°F
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Packaging
Reel
Ampacity at Maximum Temperature
115 A
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Black

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products