Zoro Homepage

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1-01AL-THHN-GN-100

  • Zoro # G316017065


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Temp. Rating
194°F
Conductor Material
Aluminum
Number of Conductors
1C
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-GN-100
Zoro #
G316017065
UPC #
842313191750
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
100 ft
Conductor Size
1 AWG
Minimum Bend Radius
1 11/16 in
Nominal Outside Diameter
0.41 in
Overall Length
100 ft

Details

Insulation Material
Nylon, PVC
Temp. Rating
194°F
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
Green
Voltage
600 V
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Item
Building Wire
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Ampacity at Maximum Temperature
115 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Green
Number of Strands
18
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.