Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1-01AL-THHN-GY-100

  • Zoro # G016016900


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Voltage
600 V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Size
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-GY-100
Zoro #
G016016900
UPC #
842313191729
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
1 AWG
Conductor Size
1 AWG
Nominal Outside Diameter
0.41 in
Overall Length
100 ft
Minimum Bend Radius
1 11/16 in

Details

Temp. Rating
194°F
Voltage
600 V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Jacket Material
No Jacket
Conductor Design
Stranded
Item
Building Wire
Jacket Color
Bare
Trade Designation
THHN
Number of Conductors
1C
Wire Color
Gray
Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
115 A
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Conductor Insulation Color
Gray
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.