Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1-01AL-THHN-OR-100

  • Zoro # G116017081


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Voltage
600 V
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-OR-100
Zoro #
G116017081
UPC #
842313191781
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
1 AWG
Conductor Size
1 AWG
Minimum Bend Radius
1 11/16 in
Overall Length
100 ft
Nominal Outside Diameter
0.41 in

Details

Temp. Rating
194°F
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Wire Color
Orange
Voltage
600 V
Item
Building Wire
Jacket Material
No Jacket
Number of Conductors
1C
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Material
Aluminum
Trade Designation
THHN
Conductor Insulation Color
Orange
Ampacity at Maximum Temperature
115 A
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.