Zoro Homepage

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1-01AL-THHN-RD-100

  • Zoro # G716017337


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Conductor Material
Aluminum
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Wire Size
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-RD-100
Zoro #
G716017337
UPC #
842313191811
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
100 ft
Overall Length
100 ft
Minimum Bend Radius
1 11/16 in
Nominal Outside Diameter
0.41 in
Conductor Size
1 AWG

Details

Voltage
600 V
Conductor Material
Aluminum
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Number of Conductors
1C
Item
Building Wire
Jacket Color
Bare
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Red
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
115 A
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Red
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products