Zoro Homepage

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1-01AL-THHN-BK-250

  • Zoro # G116017227


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Jacket Color
Bare
Number of Conductors
1C
Voltage
600 V
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-BK-250
Zoro #
G116017227
UPC #
842313191644
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
250 ft
Overall Length
250 ft
Minimum Bend Radius
1 11/16 in
Nominal Outside Diameter
0.41 in
Conductor Size
1 AWG

Details

Conductor Material
Aluminum
Wire Color
Black
Jacket Color
Bare
Number of Conductors
1C
Item
Building Wire
Voltage
600 V
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Jacket Material
No Jacket
Trade Designation
THHN
Insulation Material
Nylon, PVC
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
115 A
Conductor Insulation Color
Black
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.