Zoro Homepage

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1-01AL-THHN-RD-250

  • Zoro # G116017364


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Trade Designation
THHN
Jacket Color
Bare
Insulation Material
Nylon, PVC
Wire Size
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-RD-250
Zoro #
G116017364
UPC #
842313191828
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
1 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.41 in
Conductor Size
1 AWG
Minimum Bend Radius
1 11/16 in

Details

Temp. Rating
194°F
Trade Designation
THHN
Jacket Color
Bare
Wire Color
Red
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Item
Building Wire
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Number of Conductors
1C
Conductor Material
Aluminum
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Ampacity at Maximum Temperature
115 A
Conductor Insulation Color
Red
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.