Zoro Homepage

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1-01AL-THHN-WT-250

  • Zoro # G816017510


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Trade Designation
THHN
Wire Size
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-WT-250
Zoro #
G816017510
UPC #
842313191859
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
250 ft
Minimum Bend Radius
1 11/16 in
Overall Length
250 ft
Conductor Size
1 AWG
Nominal Outside Diameter
0.41 in

Details

Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Trade Designation
THHN
Conductor Material
Aluminum
Temp. Rating
194°F
Number of Conductors
1C
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Voltage
600 V
Wire Color
White
Item
Building Wire
Jacket Color
Bare
Number of Strands
18
Ampacity at Maximum Temperature
115 A
Conductor Insulation Color
White
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.