Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1-01AL-THHN-YL-250

  • Zoro # G116017548


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Jacket Material
No Jacket
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-YL-250
Zoro #
G116017548
UPC #
842313191880
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
1 AWG
Minimum Bend Radius
1 11/16 in
Conductor Size
1 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.41 in

Details

Number of Conductors
1C
Jacket Material
No Jacket
Conductor Material
Aluminum
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Wire Color
Yellow
Conductor Design
Stranded
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Trade Designation
THHN
Jacket Color
Bare
Voltage
600 V
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Yellow
Ampacity at Maximum Temperature
115 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.