Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1-01AL-THHN-BL-50

  • Zoro # G816017312


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Number of Conductors
1C
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-BL-50
Zoro #
G816017312
UPC #
842313191651
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
1 AWG
Overall Length
50 ft
Minimum Bend Radius
1 11/16 in
Conductor Size
1 AWG
Nominal Outside Diameter
0.41 in

Details

Trade Designation
THHN
Number of Conductors
1C
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Conductor Design
Stranded
Jacket Color
Bare
Jacket Material
No Jacket
Item
Building Wire
Temp. Rating
194°F
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Blue
Ampacity at Maximum Temperature
115 A
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Blue
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.