Zoro Homepage

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1-01AL-THHN-BN-50

  • Zoro # G716017047


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Number of Conductors
1C
Wire Size
1 AWG
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-BN-50
Zoro #
G716017047
UPC #
842313191682
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
50 ft
Nominal Outside Diameter
0.41 in
Conductor Size
1 AWG
Overall Length
50 ft
Minimum Bend Radius
1 11/16 in

Details

Item
Building Wire
Conductor Material
Aluminum
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Design
Stranded
Temp. Rating
194°F
Voltage
600V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Wire Color
Brown
Trade Designation
THHN
Insulation Material
Nylon, PVC
Number of Strands
18
Conductor Insulation Color
Brown
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
115 A
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.