Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1-01AL-THHN-GN-50

  • Zoro # G916017137


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Insulation Material
Nylon, PVC
Wire Size
1 AWG
Jacket Color
Bare
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-GN-50
Zoro #
G916017137
UPC #
842313191743
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
1 AWG
Nominal Outside Diameter
0.41 in
Conductor Size
1 AWG
Overall Length
50 ft
Minimum Bend Radius
1 11/16 in

Details

Conductor Design
Stranded
Item
Building Wire
Insulation Material
Nylon, PVC
Jacket Color
Bare
Jacket Material
No Jacket
Wire Color
Green
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Number of Conductors
1C
Trade Designation
THHN
Voltage
600 V
Ampacity at Maximum Temperature
115 A
Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Packaging
Reel
Number of Strands
18
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.