Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1-01AL-THHN-GY-50

  • Zoro # G516017056


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Jacket Color
Bare
Trade Designation
THHN
Wire Size
1 AWG
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-01AL-THHN-GY-50
Zoro #
G516017056
UPC #
842313191712
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
50 ft
Conductor Size
1 AWG
Minimum Bend Radius
1 11/16 in
Nominal Outside Diameter
0.41 in
Overall Length
50 ft

Details

Temp. Rating
194°F
Jacket Color
Bare
Trade Designation
THHN
Conductor Design
Stranded
Item
Building Wire
Conductor Material
Aluminum
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Number of Conductors
1C
Wire Color
Gray
Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel
Number of Strands
18
Conductor Insulation Color
Gray
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
115 A
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.