Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1-01AL-THHN-YL-50

  • Zoro # G716017542


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Conductor Design
Stranded
Voltage
600 V
Number of Conductors
1C
Wire Size
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-01AL-THHN-YL-50
Zoro #
G716017542
UPC #
842313191866
Country of Origin
Cambodia

Dimensions

Wire Size
1 AWG
Length
50 ft
Nominal Outside Diameter
0.41 in
Overall Length
50 ft
Minimum Bend Radius
1 11/16 in
Conductor Size
1 AWG

Details

Temp. Rating
194°F
Conductor Design
Stranded
Voltage
600 V
Number of Conductors
1C
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Trade Designation
THHN
Jacket Material
No Jacket
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Yellow
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Yellow
Ampacity at Maximum Temperature
115 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Number of Strands
18
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.