Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1/0-01AL-THHN-BL-100

  • Zoro # G416017415


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-BL-100
Zoro #
G416017415
UPC #
842313191934
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
1/0 AWG
Overall Length
100 ft
Minimum Bend Radius
1 7/8 in
Nominal Outside Diameter
0.45 in
Conductor Size
1/0 AWG

Details

Voltage
600 V
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Blue
Jacket Material
No Jacket
Temp. Rating
194°F
Trade Designation
THHN
Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
135 A
Conductor Insulation Color
Blue
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Packaging
Reel
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.