Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1/0-01AL-THHN-BN-100

  • Zoro # G616017376


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Conductor Design
Stranded
Trade Designation
THHN
Temp. Rating
194°F
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-BN-100
Zoro #
G616017376
UPC #
842313191965
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
100 ft
Overall Length
100 ft
Conductor Size
1/0 AWG
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in

Details

Conductor Material
Aluminum
Wire Color
Brown
Conductor Design
Stranded
Trade Designation
THHN
Temp. Rating
194°F
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Item
Building Wire
Voltage
600V
Conductor Insulation Color
Brown
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
135 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products