Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1/0-01AL-THHN-GN-100

  • Zoro # G516017414


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Conductor Design
Stranded
Jacket Material
No Jacket
Voltage
600 V
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-GN-100
Zoro #
G516017414
UPC #
842313192023
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
1/0 AWG
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in
Overall Length
100 ft
Conductor Size
1/0 AWG

Details

Jacket Color
Bare
Conductor Design
Stranded
Jacket Material
No Jacket
Wire Color
Green
Item
Building Wire
Voltage
600 V
Insulation Material
Nylon, PVC
Number of Conductors
1C
Trade Designation
THHN
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Green
Number of Strands
18
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
135 A
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.