THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1/0-01AL-THHN-GY-100

  • Zoro # G216017370


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Size
1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-GY-100
Zoro #
G216017370
UPC #
842313191996
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
100 ft
Conductor Size
1/0 AWG
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in
Overall Length
100 ft

Details

Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Item
Building Wire
Jacket Color
Bare
Trade Designation
THHN
Jacket Material
No Jacket
Wire Color
Gray
Voltage
600V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
135 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Gray
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products