Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1/0-01AL-THHN-RD-100

  • Zoro # G116017272


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Wire Size
1/0 AWG
Conductor Design
Stranded
Voltage
600 V
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-RD-100
Zoro #
G116017272
UPC #
842313192085
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
100 ft
Conductor Size
1/0 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in

Details

Temp. Rating
194°F
Conductor Design
Stranded
Voltage
600 V
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Number of Conductors
1C
Item
Building Wire
Wire Color
Red
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
18
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
135 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.