Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1/0-01AL-THHN-BL-250

  • Zoro # G016017525


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Jacket Color
Bare
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-BL-250
Zoro #
G016017525
UPC #
842313191941
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
1/0 AWG
Nominal Outside Diameter
0.45 in
Conductor Size
1/0 AWG
Overall Length
250 ft
Minimum Bend Radius
1 7/8 in

Details

Voltage
600 V
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Jacket Color
Bare
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Trade Designation
THHN
Number of Conductors
1C
Jacket Material
No Jacket
Wire Color
Blue
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Ampacity at Maximum Temperature
135 A
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Blue
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.