Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1/0-01AL-THHN-BN-250

  • Zoro # G616017413


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Temp. Rating
194°F
Voltage
600 V
Conductor Design
Stranded
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-BN-250
Zoro #
G616017413
UPC #
842313191972
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
1/0 AWG
Nominal Outside Diameter
0.45 in
Overall Length
250 ft
Conductor Size
1/0 AWG
Minimum Bend Radius
1 7/8 in

Details

Number of Conductors
1C
Temp. Rating
194°F
Voltage
600 V
Conductor Design
Stranded
Trade Designation
THHN
Item
Building Wire
Conductor Material
Aluminum
Jacket Material
No Jacket
Wire Color
Brown
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Insulation Color
Brown
Number of Strands
18
Packaging
Reel
Ampacity at Maximum Temperature
135 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.