THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1/0-01AL-THHN-GN-250

  • Zoro # G716017320


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Number of Conductors
1C
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-GN-250
Zoro #
G716017320
UPC #
842313192030
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
1/0 AWG
Conductor Size
1/0 AWG
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in
Overall Length
250 ft

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Green
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Jacket Color
Bare
Number of Conductors
1C
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Jacket Material
No Jacket
Temp. Rating
194°F
Conductor Design
Stranded
Trade Designation
THHN
Voltage
600 V
Ampacity at Maximum Temperature
135 A
Number of Strands
18
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Green
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.