Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1/0-01AL-THHN-WT-250

  • Zoro # G616017222


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-WT-250
Zoro #
G616017222
UPC #
842313192122
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
250 ft
Minimum Bend Radius
1 7/8 in
Overall Length
250 ft
Nominal Outside Diameter
0.45 in
Conductor Size
1/0 AWG

Details

Insulation Material
Nylon, PVC
Item
Building Wire
Wire Color
White
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Trade Designation
THHN
Temp. Rating
194°F
Number of Conductors
1C
Jacket Color
Bare
Conductor Material
Aluminum
Conductor Insulation Color
White
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
135 A
Number of Strands
18
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products