Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 1/0-01AL-THHN-YL-250

  • Zoro # G416017163


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Wire Size
1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-YL-250
Zoro #
G416017163
UPC #
842313192153
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
250 ft
Overall Length
250 ft
Minimum Bend Radius
1 7/8 in
Conductor Size
1/0 AWG
Nominal Outside Diameter
0.45 in

Details

Conductor Design
Stranded
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Wire Color
Yellow
Voltage
600 V
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
135 A
Packaging
Reel
Number of Strands
18
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.