Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1/0-01AL-THHN-BK-50

  • Zoro # G916017540


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Temp. Rating
194°F
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-BK-50
Zoro #
G916017540
UPC #
842313191897
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
50 ft
Conductor Size
1/0 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in

Details

Number of Conductors
1C
Temp. Rating
194°F
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Item
Building Wire
Jacket Material
No Jacket
Voltage
600 V
Wire Color
Black
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
135 A
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Black

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.