Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1/0-01AL-THHN-GN-50

  • Zoro # G216017462


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-GN-50
Zoro #
G216017462
UPC #
842313192016
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
1/0 AWG
Conductor Size
1/0 AWG
Minimum Bend Radius
1 7/8 in
Nominal Outside Diameter
0.45 in
Overall Length
50 ft

Details

Conductor Design
Stranded
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Wire Color
Green
Jacket Material
No Jacket
Temp. Rating
194°F
Voltage
600 V
Item
Building Wire
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Ampacity at Maximum Temperature
135 A
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Green

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.