Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1/0-01AL-THHN-RD-50

  • Zoro # G916017335


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Wire Size
1/0 AWG
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/0-01AL-THHN-RD-50
Zoro #
G916017335
UPC #
842313192078
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
50 ft
Overall Length
50 ft
Conductor Size
1/0 AWG
Minimum Bend Radius
1 7/8 in
Nominal Outside Diameter
0.45 in

Details

Wire Color
Red
Temp. Rating
194°F
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Insulation Material
Nylon, PVC
Voltage
600V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Conductor Design
Stranded
Jacket Material
No Jacket
Conductor Insulation Color
Red
Conductor Insulation Material
Nylon, PVC
Number of Strands
18
Packaging
Reel
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
135 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.