Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 2-01AL-THHN-GN-100

  • Zoro # G416017422


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-GN-100
Zoro #
G416017422
UPC #
842313191484
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
2 AWG
Conductor Size
2 AWG
Overall Length
100 ft
Minimum Bend Radius
1 5/8 in
Nominal Outside Diameter
0.36 in

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.