Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 2-01AL-THHN-GY-100

  • Zoro # G416017514


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Trade Designation
THHN
Jacket Material
No Jacket
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-GY-100
Zoro #
G416017514
UPC #
842313191453
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
2 AWG
Overall Length
100 ft
Conductor Size
2 AWG
Minimum Bend Radius
1 5/8 in
Nominal Outside Diameter
0.36 in

Details

Conductor Design
Stranded
Trade Designation
THHN
Jacket Material
No Jacket
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Jacket Color
Bare
Wire Color
Gray
Conductor Material
Aluminum
Voltage
600 V
Temp. Rating
194°F
Number of Conductors
1C
Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
100 A
Number of Strands
7
Conductor Insulation Color
Gray
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products