Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 2-01AL-THHN-BK-250

  • Zoro # G816017343


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-BK-250
Zoro #
G816017343
UPC #
842313191378
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
2 AWG
Conductor Size
2 AWG
Nominal Outside Diameter
0.36 in
Overall Length
250 ft
Minimum Bend Radius
1 5/8 in

Details

Trade Designation
THHN
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Number of Conductors
1C
Voltage
600 V
Wire Color
Black
Item
Building Wire
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Conductor Material
Aluminum
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
100 A
Number of Strands
7
Conductor Insulation Material
Nylon, PVC
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.