Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 2-01AL-THHN-WT-250

  • Zoro # G816017183


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Voltage
600 V
Wire Size
2 AWG
Conductor Material
Aluminum
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-WT-250
Zoro #
G816017183
UPC #
842313191583
Country of Origin
Cambodia

Dimensions

Wire Size
2 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
2 AWG
Minimum Bend Radius
1 5/8 in
Nominal Outside Diameter
0.36 in

Details

Temp. Rating
194°F
Voltage
600 V
Conductor Material
Aluminum
Trade Designation
THHN
Number of Conductors
1C
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Conductor Design
Stranded
Wire Color
White
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Jacket Color
Bare
Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
100 A
Conductor Insulation Material
Nylon, PVC
Number of Strands
7
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
White
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.