Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2-01AL-THHN-BK-50

  • Zoro # G816017350


product price: $68.65
/ea

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-BK-50
Zoro #
G816017350
UPC #
842313191354
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
2 AWG
Overall Length
50 ft
Conductor Size
2 AWG
Nominal Outside Diameter
0.36 in
Minimum Bend Radius
1 5/8 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Wire Color
Black
Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Jacket Color
Bare
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Conductor Material
Aluminum
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Ampacity at Maximum Temperature
100 A
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Number of Strands
7
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.