Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2-01AL-THHN-BL-50

  • Zoro # G216017721


product price: $68.65
/ea

Key Features

Number of Conductors
1C
Jacket Color
Bare
Temp. Rating
194°F
Conductor Design
Stranded
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-BL-50
Zoro #
G216017721
UPC #
842313191385
Country of Origin
Cambodia

Dimensions

Wire Size
2 AWG
Length
50 ft
Minimum Bend Radius
1 5/8 in
Conductor Size
2 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.36 in

Details

Number of Conductors
1C
Jacket Color
Bare
Temp. Rating
194°F
Conductor Design
Stranded
Trade Designation
THHN
Wire Color
Blue
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Voltage
600 V
Item
Building Wire
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Ampacity at Maximum Temperature
100 A
Conductor Insulation Color
Blue
Number of Strands
7

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products