Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2-01AL-THHN-BN-50

  • Zoro # G116017593


product price: $68.65
/ea

Key Features

Wire Size
2 AWG
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-BN-50
Zoro #
G116017593
UPC #
842313191415
Country of Origin
Cambodia

Dimensions

Wire Size
2 AWG
Length
50 ft
Overall Length
50 ft
Nominal Outside Diameter
0.36 in
Minimum Bend Radius
1 5/8 in
Conductor Size
2 AWG

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Jacket Color
Bare
Trade Designation
THHN
Item
Building Wire
Jacket Material
No Jacket
Number of Conductors
1C
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Brown
Voltage
600 V
Temp. Rating
194°F
Conductor Material
Aluminum
Number of Strands
7
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Brown
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
100 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products