Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2-01AL-THHN-RD-50

  • Zoro # G216017431


product price: $68.65
/ea

Key Features

Wire Size
2 AWG
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Insulation Material
Nylon, PVC
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-RD-50
Zoro #
G216017431
UPC #
842313191538
Country of Origin
Cambodia

Dimensions

Wire Size
2 AWG
Length
50 ft
Nominal Outside Diameter
0.36 in
Conductor Size
2 AWG
Overall Length
50 ft
Minimum Bend Radius
1 5/8 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Number of Conductors
1C
Insulation Material
Nylon, PVC
Jacket Color
Bare
Conductor Design
Stranded
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Conductor Material
Aluminum
Wire Color
Red
Jacket Material
No Jacket
Temp. Rating
194°F
Trade Designation
THHN
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
100 A
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Red
Number of Strands
7

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products