Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2-01AL-THHN-WT-50

  • Zoro # G916017274


product price: $68.65
/ea

Key Features

Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Jacket Color
Bare
Insulation Material
Nylon, PVC
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-WT-50
Zoro #
G916017274
UPC #
842313191569
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
2 AWG
Conductor Size
2 AWG
Minimum Bend Radius
1 5/8 in
Nominal Outside Diameter
0.36 in
Overall Length
50 ft

Details

Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Jacket Color
Bare
Insulation Material
Nylon, PVC
Trade Designation
THHN
Conductor Design
Stranded
Jacket Material
No Jacket
Wire Color
White
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Voltage
600 V
Number of Conductors
1C
Item
Building Wire
Ampacity at Maximum Temperature
100 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
White
Fire Resistance Rating
Not Rated
Packaging
Reel
Number of Strands
7

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.