Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2-01AL-THHN-YL-50

  • Zoro # G816017329


product price: $68.65
/ea

Key Features

Conductor Material
Aluminum
Jacket Material
No Jacket
Conductor Design
Stranded
Wire Size
2 AWG
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-01AL-THHN-YL-50
Zoro #
G816017329
UPC #
842313191590
Country of Origin
Cambodia

Dimensions

Wire Size
2 AWG
Length
50 ft
Overall Length
50 ft
Nominal Outside Diameter
0.36 in
Minimum Bend Radius
1 5/8 in
Conductor Size
2 AWG

Details

Conductor Material
Aluminum
Jacket Material
No Jacket
Conductor Design
Stranded
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Trade Designation
THHN
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Jacket Color
Bare
Insulation Material
Nylon, PVC
Wire Color
Yellow
Voltage
600 V
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
100 A
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Number of Strands
7
Conductor Insulation Color
Yellow

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.