Zoro Homepage

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 2/0-01AL-THHN-BN-100

  • Zoro # G916017052


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Size
2/0 AWG
Conductor Material
Aluminum
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-BN-100
Zoro #
G916017052
UPC #
842313192238
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
100 ft
Nominal Outside Diameter
0.49 in
Conductor Size
2/0 AWG
Minimum Bend Radius
2 1/8 in
Overall Length
100 ft

Details

Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Voltage
600V
Trade Designation
THHN
Jacket Material
No Jacket
Conductor Design
Stranded
Wire Color
Brown
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Ampacity at Maximum Temperature
150 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Conductor Insulation Color
Brown
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.