Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 2/0-01AL-THHN-GN-100

  • Zoro # G516017322


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-GN-100
Zoro #
G516017322
UPC #
842313192290
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
100 ft
Minimum Bend Radius
2 1/8 in
Overall Length
100 ft
Nominal Outside Diameter
0.49 in
Conductor Size
2/0 AWG

Details

Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Conductor Design
Stranded
Temp. Rating
194°F
Trade Designation
THHN
Jacket Color
Bare
Jacket Material
No Jacket
Wire Color
Green
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Item
Building Wire
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Green
Ampacity at Maximum Temperature
150 A
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.