Zoro Homepage

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 2/0-01AL-THHN-YL-100

  • Zoro # G716017450


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Jacket Color
Bare
Jacket Material
No Jacket
Wire Size
2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-YL-100
Zoro #
G716017450
UPC #
842313192412
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
100 ft
Nominal Outside Diameter
0.49 in
Minimum Bend Radius
2 1/8 in
Overall Length
100 ft
Conductor Size
2/0 AWG

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Material
Aluminum
Item
Building Wire
Temp. Rating
194°F
Voltage
600 V
Number of Conductors
1C
Conductor Design
Stranded
Trade Designation
THHN
Wire Color
Yellow
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Insulation Color
Yellow
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
150 A
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.