Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 2/0-01AL-THHN-BK-250

  • Zoro # G916017199


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Temp. Rating
194°F
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-BK-250
Zoro #
G916017199
UPC #
842313192184
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
2/0 AWG
Conductor Size
2/0 AWG
Minimum Bend Radius
2 1/8 in
Nominal Outside Diameter
0.49 in
Overall Length
250 ft

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Wire Color
Black
Item
Building Wire
Conductor Material
Aluminum
Temp. Rating
194°F
Trade Designation
THHN
Conductor Design
Stranded
Jacket Color
Bare
Voltage
600 V
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
150 A
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.