Zoro Homepage

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 2/0-01AL-THHN-BL-250

  • Zoro # G016017051


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Wire Size
2/0 AWG
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-BL-250
Zoro #
G016017051
UPC #
842313192214
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
2/0 AWG
Minimum Bend Radius
2 1/8 in
Nominal Outside Diameter
0.49 in

Details

Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Conductor Design
Stranded
Item
Building Wire
Wire Color
Blue
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Trade Designation
THHN
Packaging
Reel
Conductor Insulation Color
Blue
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
150 A
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.