THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 2/0-01AL-THHN-GY-250

  • Zoro # G316017249


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-GY-250
Zoro #
G316017249
UPC #
842313192276
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
2/0 AWG
Conductor Size
2/0 AWG
Nominal Outside Diameter
0.49 in
Minimum Bend Radius
2 1/8 in
Overall Length
250 ft

Details

Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Wire Color
Gray
Number of Conductors
1C
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Trade Designation
THHN
Jacket Material
No Jacket
Jacket Color
Bare
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
150 A
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Gray
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.