Zoro Homepage

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2/0-01AL-THHN-BK-50

  • Zoro # G016016931


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Wire Size
2/0 AWG
Conductor Material
Aluminum
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-BK-50
Zoro #
G016016931
UPC #
842313192160
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
50 ft
Conductor Size
2/0 AWG
Minimum Bend Radius
2 1/8 in
Nominal Outside Diameter
0.49 in
Overall Length
50 ft

Details

Item
Building Wire
Conductor Material
Aluminum
Jacket Color
Bare
Wire Color
Black
Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Insulation Material
Nylon, PVC
Voltage
600 V
Number of Conductors
1C
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black
Ampacity at Maximum Temperature
150 A
Number of Strands
18
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.