Zoro Homepage

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2/0-01AL-THHN-BL-50

  • Zoro # G716017146


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-BL-50
Zoro #
G716017146
UPC #
842313192191
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
2/0 AWG
Conductor Size
2/0 AWG
Nominal Outside Diameter
0.49 in
Overall Length
50 ft
Minimum Bend Radius
2 1/8 in

Details

Temp. Rating
194°F
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Wire Color
Blue
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Jacket Material
No Jacket
Conductor Material
Aluminum
Jacket Color
Bare
Insulation Material
Nylon, PVC
Item
Building Wire
Trade Designation
THHN
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
150 A
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Conductor Insulation Color
Blue
Packaging
Reel
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products